Skip to Content
Merck
All Photos(1)

Key Documents

56269-U

Frit for Omnifit® Column Endpiece

for use with 6.6mm Bore Columns, pore size 25 μm, polyethylene

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
SB.52

material

polyethylene

packaging

pkg of 20 ea

manufacturer/tradename

6141
Omnifit

technique(s)

LPLC: suitable

pore size

25 μm

compatibility

for use with 6.6mm Bore Columns

Looking for similar products? Visit Product Comparison Guide

General description

End pieces are equipped with porous frits. These can be made up of sintered metal, glass and plastic. The pore diameter and surface structures of the frits should be optimised to avoid clogging and abrasion of the chromatographic particles. The frits are made such that, they are easily exchangeable.[1]

Application

Polyethylene frits may be used for glass columns to conduct filtration experiments with bacterial suspensions.[2] PTFE frits may also be used for preparative chromatography[3] and solid phase extraction[4] for borosilicate columns.

Legal Information

Omnifit is a registered trademark of Diba Industries

Storage Class Code

13 - Non Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

L A Colón et al.
Journal of chromatography. A, 887(1-2), 43-53 (2000-08-29)
Considering the current interest in capillary electrochromatography (CEC), performed in packed columns, we present the different methods used to pack capillary columns for use in CEC. General considerations on column packing are given and the column fabrication process is discussed
Subperiosteal osteoid osteoma of the distal phalanx of the fourth toe.
M L LaCroix et al.
Orthopedics, 24(7), 695-696 (2001-08-02)
Jan-Christer Janson
Protein Purification: Principles, High Resolution Methods, and Applications, 19-19 (2012)
Improvements to the pretreatment of bone at Oxford.
Ramsey, C. Bronk, et al.
Radiocarbon, 46, 155-164 (2004)
Population heterogeneity affects transport of bacteria through sand columns at low flow rates.
Simoni, Stefano F., et al.
Environmental Science & Technology, 32, 2100-2105 (1998)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service