Skip to Content
Merck
All Photos(1)

Key Documents

54057-U

Supelco

Supelclean ENVI-WAX SPE Tube

suitable for PFAS testing, bed wt. 500 mg, volume 6 mL, pk of 30 ea

Synonym(s):

Supelclean ENVI-WAX SPE

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104018
NACRES:
NA.24
Pricing and availability is not currently available.

Agency

meets requirements for EPA 533
suitable for DIN 38407-42
suitable for EPA 1633
suitable for EPA 533
suitable for EPA 537.1
suitable for EPA OTM-45
suitable for GB 31604.35-2016
suitable for ISO 21675 2019
suitable for ISO 25101
suitable for ISO/CEN 15968-2010

reg. compliance

suitable for FDA C-010.02

composition

bed wt., 500 mg

packaging

pk of 30 ea

volume

6 mL

matrix

(mixed-mode polymeric)

matrix active group

WAX phase

particle size

40-60 μm

pore size

70-90 Å pore size

application(s)

PFAS testing
environmental

separation technique

ion exchange

Looking for similar products? Visit Product Comparison Guide

General description

Supelclean ENVI-WAX SPE cartridges are weak anion exchange (WAX) solid phase extraction (SPE) cartridges containing mixed-mode polymeric adsorbent commonly used in sample preparation for PFAS analysis and other environmental applications. These cartridges come in 6mL, 200mg bed weight (P/N 54056-U) and 6mL, 500mg bed weight (P/N 54057-U). The 500mg bed weight cartridges are a direct equivalent to the specified SPE in method EPA 533. Other regulated methods that utilize WAX SPE cartridges are EPA 1633, ISO 25101 and ISO 21675.

Applications:

  • Environmental
  • Extraction of acidic compounds
  • PFAS

Legal Information

Supelclean is a trademark of Sigma-Aldrich Co. LLC

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

LC-MS method separates 32 PFAS compounds in drinking water following EPA methods 533, 537, and 537.1. EPA 8327.

Find more about the analysis of 16 PFAS in salmon via QuEChERS extraction and LC-MS/MS characterization following FDA Method C-010.02.

Simultaneous determination of 27 PFAS chemical compounds after enriching the water samples with SPE using a Supelclean® ENVI-WAX weak anion exchange tube.

LC-MS/MS determination of per- and polyfluoroalkyl substances (PFAS) in water samples using Supelclean™ ENVI-WAX™ SPE cartridges as per EPA Method 1633.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service