Skip to Content
Merck
All Photos(1)

Documents

50589-U

Supelco

Ascentis® Express 90 Å ES-C18 (2.7 µm) HPLC Columns

L × I.D. 10 cm × 2.1 mm, HPLC Column

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115709
NACRES:
SB.52

product name

Ascentis® Express 90 Å ES-C18, 2.7 µm HPLC Column, column L × I.D. 10 cm × 2.1 mm, 2.7 μm particle size

material

(SST)

Quality Level

Agency

suitable for USP L1

feature

non-endcapped, optimized for stability under low pH conditions

packaging

1 ea of

extent of labeling

6.5% Carbon loading

parameter

40 °C temp. limit (at pH 8)
600 bar max. pressure
90 °C temp. limit (at pH 1)

column L × I.D.

10 cm × 2.1 mm

matrix

Fused-Core™ silica particle platform particle platform

matrix active group

C18

particle size

2.7 μm
2.7 μm

pore size

90 Å pore size

operating pH range

1-8

Looking for similar products? Visit Product Comparison Guide

General description

Ascentis® Express ES-C18 is a non-endcapped C18 stationary phase based on the proven Fused-Core® particle design. This particle design exhibits very high column efficiency due to the shallow diffusion paths in the 0.5 µm thick, porous shell and the small overall particle size of 2.7 µm. The sterically protected ligand reduces acidic hydrolysis which enables low pH mobile phases to be used. In addition to providing improved stability with low pH mobile phases, Ascentis® Express ES-C18 is applicable to a wide range of small molecule applications.

Analysis Note

The target analytes include small molecules including (but not limited to) polyphenols, cannabinoids, and pesticides.

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany
Fused-Core is a registered trademark of Advanced Materials Technology, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service