Skip to Content
Merck
All Photos(1)

Key Documents

48858-U

Supelco

EPA Pesticide Mix

in methanol: methylene chloride (98:2) (varied), TraceCERT®, analytical standard

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
77101502
NACRES:
NA.24
Pricing and availability is not currently available.

grade

analytical standard

Agency

EPA 608,625,IP-8,TO-4,TO-10

product line

TraceCERT®

CofA

current certificate can be downloaded

feature

standard type calibration

packaging

ampule of 1 mL

concentration

in methanol: methylene chloride (98:2) (varied)

technique(s)

HPLC: suitable
gas chromatography (GC): suitable

application(s)

environmental

format

multi-component solution

storage temp.

2-8°C

Application

Refer to the product′s Certificate of Analysis for more information on a suitable instrument technique. Contact Technical Service for further support.

Legal Information

TraceCERT is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Aldrin 10 μg/mL
    α-BHC
    β-BHC
    Lindane 10 μg/mL
    δ-BHC
    4,4'-DDD 60 μg/mL
    4,4,'-DDE 20 μg/mL
    4,4′-DDT 60 μg/mL
    Dieldrin 20 μg/mL
    α-Endosulfan 20 μg/mL
    β-Endosulfan 20 μg/mL
    Endosulfan sulfate 60 μg/mL
    Endrin 20 μg/mL
    Endrin aldehyde 60 μg/mL
    Heptachlor 10 μg/mL
    Heptachlor exo-epoxide 10 μg/mL
    See All (16)

Signal Word

Danger

Flash Point(F)

49.5 °F

Flash Point(C)

9.7 °C

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Regulatory Listings

Regulatory Listings are mainly provided for chemical products. Only limited information can be provided here for non-chemical products. No entry means none of the components are listed. It is the user’s obligation to ensure the safe and legal use of the product.

EU REACH Annex XVII (Restriction List)


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Edgar Cruz-Acevedo et al.
Environmental monitoring and assessment, 192(7), 475-475 (2020-07-03)
The Western Sandpiper, Calidris mauri, is one of the most abundant migratory shorebirds in the Western Hemisphere. Both Bahia Santa Maria (SM) and Ensenada Pabellones (EP) in Sinaloa, Mexico, are critical wintering sites for this species. We described the presence
Pilar Gómez-Ramírez et al.
Bulletin of environmental contamination and toxicology, 104(5), 559-567 (2020-03-19)
Nineteen loggerhead sea turtles (Caretta caretta) stranded along the southwestern Mediterranean coastline (Andalusia) were used in this study. A total of 68 samples of fat (n = 18), liver (n = 15), kidney (n = 13), pectoral muscle (n = 19), and brain (n = 3) were analysed for total

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service