Journal of agricultural and food chemistry, 53(15), 6035-6039 (2005-07-21)
Diisophorone (1) was tested against two strains of the necrotrophic plant pathogen Botrytis cinerea. Fungal sensitivity varied according to the strain. B. cinera 2100 was more sensitive than B. cinereaUCA992: its mycelial growth was significantly inhibited at concentrations of 50
Racemic diisophorone (500 mg) was converted by Cephalosporium aphidicola and Neurospora crassa over 10 days at 25 degrees C to 8beta-hydroxydiisophorone in yields of 10% (52 mg) and 20% (103 mg), respectively. The structure was established by IR, specific rotation
Spectrochimica acta. Part A, Molecular and biomolecular spectroscopy, 65(5), 1035-1040 (2006-07-11)
Possibilities of linear-dichroic infrared (IR-LD) spectroscopy based on oriented solid samples as suspension in nematic liquid crystal have been applied for detailed experimental IR-band assignment and structural information of 2-[5,5-dimethyl-3-(2-phenyl-vinil)-cyclohex-2-enylidene]-malononitrile, 2-[5,5-dimethyl-3-[2-(2-methoxyphenyl)vinyl]cyclo-hex-2-enylidene]malononitrile and 2-[3-[2-(2,4-dimethoxyphenyl)vinyl]-5,5-dimethylcyclohex-2-enylidene]malononitrile. The data of last two compounds have
Journal of chromatography. A, 1155(1), 100-104 (2007-04-27)
A simple and sensitive method for the determination of isophorone in food samples was developed by headspace solid-phase microextraction (HS-SPME) coupled with gas chromatography-mass spectrometry (GC-MS). Isophorone was separated within 10 min by GC-MS using a DB-1 capillary column and
Chemical communications (Cambridge, England), (8)(8), 984-985 (2004-04-08)
The sonochemical asymmetric hydrogenation of isophorone (3,3,5-trimethyl-2-cyclohexenone) by proline-modified Pd/Al2O3 catalysts is described; presonication of a commercial Pd/Al2O3-proline catalytic system resulted in highly enhanced enantioselectivities (up to 85% ee).
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.