29759-U
Silica PLOT Capillary GC Column
L × I.D. 60 m × 0.53 mm, average thickness 6 μm
About This Item
material
fused silica
Quality Level
description
PLOT = Porous Layer Open Tubular
parameter
-80-225 °C temperature (isothermal or programmed)
average thickness
6 μm
df
6 μm
technique(s)
gas chromatography (GC): suitable
L × I.D.
60 m × 0.53 mm
matrix active group
Silica phase
application(s)
chemicals and industrial polymers
column type
capillary PLOT
Looking for similar products? Visit Product Comparison Guide
General description
USP Code: None
Phase:
- Silica
- -80 °C to 225 °C (isothermal or programmed)
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service