Skip to Content
Merck
All Photos(1)

Documents

29603-U

Hamilton® syringe for CTC GC PAL

701N, volume 10 μL, needle size 23s ga, needle L 51 mm (2 in.)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.03

material

cone tip stainless steel needle

needle size

23s ga

feature

needle type N (cemented needle)
point style 1

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 203361

needle L

51 mm (2 in.)

volume

10 μL

compatibility

for use with CTC GC PAL

Looking for similar products? Visit Product Comparison Guide

General description

Hamilton® syringe for CTC GC PAL offers the following advantages:
  • Zero carry over.
  • An innovative, cemented needle design that eliminates all interaction between the sample and the glued surface.
  • Adjustable plunger protects the plunger tip from squeezing.
  • Unique flange design that aligns the syringe in the proper position every time.
  • More chemically resistant and temperature tolerant PTFE/polymer sealant for the plunger tip.

Legal Information

Hamilton is a registered trademark of Hamilton Co.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service