Skip to Content
Merck
All Photos(1)

Documents

29016-U

Supelco

Vials, screw top, polypropylene

volume 0.1 mL, diam. × H × I.D. 12 mm × 32 mm × 6 mm, thread for 9 mm, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

natural polypropylene vial

description

with molded conical insert

feature

closure type screw top vial
with molded conical insert

packaging

pkg of 100 ea

O.D.

12 mm

diam. × H × I.D.

12 mm × 32 mm × 6 mm

volume

0.1 mL

fitting

thread for 9 mm

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service