Skip to Content
Merck
All Photos(1)

Key Documents

28928-U

Supelco

SLB®-IL111 Capillary GC Column

L × I.D. 60 m × 0.25 mm, df 0.20 μm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115710
eCl@ss:
32119290
NACRES:
SB.54
Pricing and availability is not currently available.

material

fused silica

Quality Level

parameter

50-270 °C temperature (isothermal or programmed)

Beta value

313

df

0.20 μm

technique(s)

gas chromatography (GC): suitable

L × I.D.

60 m × 0.25 mm

matrix active group

Non-bonded; 1,5-Di(2,3-dimethylimidazolium)pentane bis(trifluoromethanesulfonyl)imide phase

application(s)

agriculture
biofuels
chemicals and industrial polymers
clinical
environmental
food and beverages
petroleum

column type

capillary extremely polar

Looking for similar products? Visit Product Comparison Guide

General description

Application: World′s first commercial column to rate over 100 on our GC column polarity scale. Selectivity most orthogonal to non-polar and intermediate polar phases, resulting in very unique elution patterns. Maximum temperature of 270 ºC is very impressive for such an extremely polar column. Great choice for separation of polarizable analytes (contain double and/or triple C-C bonds) from neutral analytes. Also a good GCxGC column choice. Launched in 2010.
USP Code: None
Phase:
  • Non-bonded
  • 1,5-Di(2,3-dimethylimidazolium)pentane bis(trifluoromethylsulfonyl)imide
Temp. Limits:
  • 50 °C to 270 °C (isothermal or programmed)

Application

Fast GC Analysis of Fatty Acid Methyl Esters Using a Highly Polar Ionic Liquid Column and its Application for the Determination of Trans Fatty Acid Contents in Edible Oils
This study presents a rapid method for analyzing trans fatty acid contents in edible oils using a fast gas chromatography (GC) technique combined with a highly polar ionic liquid column. The method significantly reduces analysis time to under 30 minutes, compared to over 90 minutes required by traditional methods from the American Oil Chemists’ Society (AOCS) and Japanese Oil Chemists’ Society (JOCS). The effectiveness of the fast GC method was confirmed through comparisons of trans fatty acid content in various oils, showing good agreement with results from the official methods. The study highlights the advantages of using m-TFPTAH for methyl esterification, which streamlines the process and enhances throughput.
Shinsuke Inagaki, Masahiko Numata (2015) https://doi.org/10.1007/s10337-014-2837-z

Other Notes

We offer a variety of chromatography accessories including analytical syringes

Legal Information

SLB is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Michelle S S Amaral et al.
Analytical and bioanalytical chemistry, 410(19), 4615-4632 (2017-11-12)
This study investigates applications and performance evaluation of SLB-IL60, SLB-IL76 and SLB-IL111 columns, in relation to a DB-Wax column, for the analysis of coffee volatile compounds. Both standards and an authentic coffee sample were analysed, with solid-phase microextraction (SPME) sampling

Protocols

Ionic liquid capillary GC columns enhance polar analyte inertness, addressing challenges in chromatography with improved stationary phases.

Chromatograms

suitable for GC

Questions

1–2 of 2 Questions  
  1. What is the Department of Transportation shipping information for this product?

    1 answer
    1. Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.

      Helpful?

  2. Are all the SLB Ionic Liquid Capillary Columns GC-MS compatible?

    1 answer
    1. SLB-IL59, SLB-IL60, SLB-IL61, SLB-IL76, SLB-IL82, SLB-IL100 and SLB-IL111 Ionic Liquid Capillary Columns are all GC-MS compatible.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service