Skip to Content
Merck
All Photos(1)

Documents

28882-U

Supelco

SLB®-IL100 Capillary GC Column

L × I.D. 15 m × 0.10 mm, df 0.08 μm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12000000
eCl@ss:
32119290

material

fused silica

Agency

ASTM® D6526

parameter

≤25-230 °C temperature (isothermal or programmed)

Beta value

313

df

0.08 μm

technique(s)

gas chromatography (GC): suitable (fast GC)

L × I.D.

15 m × 0.10 mm

matrix active group

Non-bonded; 1,9-Di(3-vinylimidazolium)nonane bis(trifluoromethanesulfonyl)imide phase

application(s)

chemicals and industrial polymers

column type

capillary highly polar

Looking for similar products? Visit Product Comparison Guide

General description

Application: World′s first commercially available ionic liquid GC column. Serves as the benchmark of 100 on our GC column polarity scale. Selectivity almost identical to TCEP phase. Higher maximum temperature than TCEP columns (230 ºC compared to 140 ºC). Great choice for analysis of neutral and polarizable (contain double and/or triple C-C bonds) analytes. Launched in 2008.
USP Code: None
Phase:
  • Non-bonded
  • 1,9-Di(3-vinylimidazolium)nonane bis(trifluoromethylsulfonyl)imide
Temp. Limits:
  • Subambient to 230 °C (isothermal or programmed)

Other Notes

We offer a variety of chromatography accessories including analytical syringes

Legal Information

ASTM is a registered trademark of American Society for Testing and Materials
SLB is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service