Skip to Content
Merck
All Photos(1)

Documents

27008

Supelco

Vials, screw top with phenolic open-top cap, pre-assembled

volume 15 mL, amber glass vial, O.D. × H 21 mm × 70 mm, tan PTFE/silicone septum

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

amber glass vial
black phenolic cap (open-top)
tan PTFE/silicone septum

feature

closure type black phenolic hole cap
closure type screw top vial

packaging

pkg of 100 ea

O.D. × H

21 mm × 70 mm

volume

15 mL

fitting

thread for 18-400

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Vials are suitable basically to inject samples from an autosampler. Autosampler needle pierces through the cap during injection and withdraws the required aliquots of the sample from the vials. Screw top glass vials are used on many autosamplers. Amber glass prevents the samples from exposure to UV light. The threads on the vials are 18-400. Includes a phenolic open top cap and a tan PTFE/silicone septum suitable for use with most organic solvents (until pierced) and not recommended for use with chlorosilanes.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service