Skip to Content
Merck
All Photos(1)

Documents

24301

Supelco

β-DEX 110

L × I.D. 30 m × 0.25 mm, df 0.25 μm

Sign Into View Organizational & Contract Pricing


About This Item

EC Number:
UNSPSC Code:
41115710
eCl@ss:
32119290

material

fused silica

description

GC capillary column

parameter

30-230 °C temperature

Beta value

250

df

0.25 μm

technique(s)

gas chromatography (GC): suitable

L × I.D.

30 m × 0.25 mm

matrix active group

non-bonded; 10% permethylated β-cyclodextrin in SPB-35 poly(35% diphenyl/65% dimethylsiloxane) phase

application(s)

agriculture
chemicals and industrial polymers
cleaning products
clinical
cosmetics
environmental
flavors and fragrances
food and beverages
forensics and toxicology
life science and biopharma
personal care
pharmaceutical (small molecule)

column type

capillary chiral

separation technique

chiral

Looking for similar products? Visit Product Comparison Guide

General description

Capillary GC column is also known as open tubular column. The carrier gas flows through the central aperture and is unrestricted throughout the length of the column.
The chiral stationary phase in β-DEX 110 columns contains permethylated β-cyclodextrin embedded in an intermediate polarity stationary phase. They are recommended for the enantiomeric separation of a wide range of chiral compounds (ketones, esters, alkanes, alkenes, alcohols, acids, ethers, etc.). The 10% (β-DEX 110) and 20% (β-DEX 120) β-cyclodextrin content alters the elution order while maintaining similar enantioselectivity.

Chem/Phys Resistance

Temp. Limits:
  • 30 °C to 230 °C

Other Notes

We offer a variety of chromatography accessories including analytical syringes

Legal Information

DEX is a trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service