Skip to Content
Merck
All Photos(1)

Key Documents

21159

Supelco

Vocarb® 3000 Purge Trap K, CDS

for use with CDS Peakmaster

Synonym(s):

Purge/Trap K Vocarb® 3000

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115717

composition

Carbopack B, 10 cm
Carboxen 1000, 6 cm
Carboxen 1001, 1 cm

manufacturer/tradename

Vocarb® 3000 Purge Trap K

purge trap size

11 1/4 in. (28.6 cm)

application(s)

environmental

compatibility

for use with CDS Peakmaster

Looking for similar products? Visit Product Comparison Guide

Legal Information

Vocarb is a registered trademark of Siemens Industry, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service