Skip to Content
Merck
All Photos(1)

Documents

20520-U

Supelco

General Purpose Copper Tubing

tubing L × O.D. × I.D. 50 ft × 1/8 in. (3.18 mm) × 0.065 in. (1.65 mm)

Synonym(s):

TUBING,COPPER 1/8",50FT

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41112500
NACRES:
SB.54

material

copper

tubing L × O.D. × I.D.

50 ft × 1/8 in. (3.18 mm) × 0.065 in. (1.65 mm)

Looking for similar products? Visit Product Comparison Guide

General description

Carrier gas and transfer lines used are made up of copper tubing. GC copper columns are constructed from copper tubing. The tubing is generally 1/8 inch to 1/4 inch in diameter and 1 or 2 meters long which may be filled with tiny polymeric spheres coated with same kind of stationary phase.
Cleaned to ASTM B-280 specifications.

Application

Copper tubing may be used in construction of esterification apparatus. Copper tubing may also be crimped around the metal tubing with the ends of the cryotrap to enhance electrical connection.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Max M. Houck, Jay A. Siegel
Fundamentals of Forensic Science (2009)
Rapid methylation of microamounts of nonvolatile acids.
Levitt, M. J.
Analytical Chemistry, 45, 618-620 (1973)
Brian L. Murphy, Robert D. Morrison
Introduction to Environmental Forensic (2014)
New fast screening method for organochlorine pesticides in water by using solid-phase microextraction with fast gas chromatography and a pulsed-discharge electron capture detector.
Jackson, Glen P.
Analyst, 123, 1085-1090 (1998)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service