Skip to Content
Merck
All Photos(1)

Key Documents

14029-U

Supelco

Small Particle GCB Carbon Adsorbent

matrix Graphitized Carbon, 70000 mesh, bottle of 50g

Sign Into View Organizational & Contract Pricing


About This Item

EC Number:
UNSPSC Code:
23201100
NACRES:
SB.54
Pricing and availability is not currently available.

Product Name

Small Particle GCB Adsorbent, matrix Graphitized Carbon, <200 nm, bottle of 50 g

form

granular

Quality Level

packaging

bottle of 50 g

technique(s)

LPLC: suitable

surface area

70 m2/g

matrix

Graphitized Carbon

matrix active group

carbon

particle size

<200 nm

pore size

~0.01 cm3/g microporosity
~0.23 cm3/g mesoporosity
~0 cm3/g macroporosity
~137 Å pore diameter

density

~0.07 g/mL (free fall density)

separation technique

reversed phase

Looking for similar products? Visit Product Comparison Guide

General description

A graphitized carbon black (GCB) can be non-porous or porous. The graphitization process results in a highly pure surface with great adsorption and desorption (if required) properties. Surface interactions depend solely on dispersion (London) forces. These particles are:
  • Granular
  • Friable
  • Used for molecules with an analyte size relative to C3-C20+ n-alkanes
  • Hydrophobic (can be used in high humidity environments)

Generally, GCB adsorbents offer weaker relative adsorptive strength compared to carbon molecular sieve (CMS) adsorbents, and similar relative adsorptive strength compared to spherical graphitized polymer carbon (SGPC) adsorbents. Our small particle GCB products are a type of GCB adsorbent. They are suitable for use in electrochemical and bioprocessing applications.

For more information about any of our carbon adsorbents, please visit sigma-aldrich.com/carbon

Storage Class Code

11 - Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Chemistry & Physics of Carbon.
Science, 134-136 (2007)
Jeongmin Lim et al.
Nanoscale research letters, 8(1), 227-227 (2013-05-16)
This study describes a systematic approach of TiO2/carbon black nanoparticles with respect to the loading amount in order to optimize the catalytic ability of triiodide reduction for dye-sensitized solar cells. In particular, the cell using an optimized TiO2 and carbon
Gas Treating: Absorption Theory and Practice.
Eimer D.
Science, 349-350 (2014)
Evaluation of graphitized carbon black as a selective adsorbent for extracting acidic organic compounds from water.
Corcia D
Journal of Chromatography A, 642 (1), 163-174 (1993)
A Di Corcia et al.
Analytical chemistry, 63(6), 580-585 (1991-03-15)
A general liquid-solid extraction procedure for the isolation of pesticides from groundwater and drinking water for high-performance liquid chromatography (HPLC) is presented. This simple and rapid procedure involved passing a 2-L sample through a 250-mg graphitized carbon black (Carbopack B)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service