Skip to Content
Merck
All Photos(1)

Key Documents

11826

Supelco

Coated GC Packing

phase 0.2% Carbowax 1500, matrix 60/80 Carbopack C support, bottle of 15 g

Sign Into View Organizational & Contract Pricing


About This Item

EC Number:
UNSPSC Code:
23151817
Pricing and availability is not currently available.

packaging

bottle of 15 g

parameter

60-175 °C temp. range

technique(s)

gas chromatography (GC): suitable

matrix

60/80 Carbopack C support

matrix active group

0.2% Carbowax 1500 phase

column type

packed GC

compatibility

for analyte group alcohols, esters, ketones, general use

Looking for similar products? Visit Product Comparison Guide

General description

Ready-to-use coated packing for those wanting to pack their own columns.
The choice of coating material is based on the stationary phase of the GC.[1] Carbowax 1500 is a very effective surface modifier for graphitized carbon black (GCB) adsorbents like Carbopack C.[2]

Application

Gas chromatographic column packed with carbowax 1500 on Carbopack C was used for the analysis of methanol, ethanol, acetone and isopropanol in urine and blood samples.[3]

Storage Class Code

11 - Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Analytical Measurements in Aquatic Environments.
Namiesnik J and Szefer
Science, 73-73 (2009)
A simple approach to gas chromatographic microanalysis of alcohols in blood and urine by a direct-injection technique.
Manno BR, et al.
Journal of Analytical Toxicology, 2 (6), 257-261 (1978)
Studies of ethanol as a volatile stationary phase conditioner in GC.
Parcher JF and Hyver-LoCoco K.
Journal of Chromatographic Science, 21 (7), 304-309 (1983)

Questions

1–5 of 5 Questions  
  1. How can I purchase a column that is packed with this material?

    1 answer
    1. Most packed column are custom made and require that you obtain a quotation. Please contact our Customer & Sales Services group at phone number (800)-247-6628, fax number (800)-447-3044 or email [email protected] for additional information.

      Helpful?

  2. What is the Department of Transportation shipping information for this product?

    1 answer
    1. Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.

      Helpful?

  3. Is this product a packed column?

    1 answer
    1. This is packing material only; it is not a column. Some endusers will purchase this bottle of packing and prepare their own packed columns.

      Helpful?

  4. What does the 60/80 stand for in the product description?

    1 answer
    1. The 60/80 refers to the mesh size range of the actual particles.  When working with mesh size: the larger the mesh number, the smaller the diameter of the particle.  In this case 60 refers to a diameter of 250 microns and 80 refers to a diameter of 177 microns.  Therefore; the particles in this product with 60/80 will range between 177 microns and 250 microns.

      Helpful?

  5. What is the maximum temperature for this packing?

    1 answer
    1. The maximum temperature for this packing is 175 °C.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service