The 60/80 refers to the mesh size range of the actual particles. When working with mesh size: the larger the mesh number, the smaller the diameter of the particle. In this case 60 refers to a diameter of 250 microns and 80 refers to a diameter of 177 microns. Therefore; the particles in this product with 60/80 will range between 177 microns and 250 microns.
11825-U
Coated GC Packing
phase 0.3% Carbowax 20M + 0.1% H3PO4, matrix 60/80 Carbopack C support, bottle of 15 g
About This Item
Recommended Products
packaging
bottle of 15 g
parameter
60-200 °C temp. range
technique(s)
gas chromatography (GC): suitable
matrix
60/80 Carbopack C support
matrix active group
0.3% Carbowax 20M + 0.1% H3PO4 phase
column type
packed GC
compatibility
for analyte group C2-C5 acids
Looking for similar products? Visit Product Comparison Guide
General description
Application
Storage Class Code
11 - Combustible Solids
WGK
nwg
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Personal Protective Equipment
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
What does the 60/80 stand for in the product description?
1 answer-
Helpful?
-
-
How can I purchase a column that is packed with this material?
1 answer-
Most packed column are custom made and require that you obtain a quotation. Please contact our Customer & Sales Services group at phone number (800)-247-6628, fax number (800)-447-3044 or email [email protected] for additional information.
Helpful?
-
-
Is this product a packed column?
1 answer-
This is packing material only; it is not a column. Some endusers will purchase this bottle of packing and prepare their own packed columns.
Helpful?
-
-
What is the maximum temperature for this packing?
1 answer-
The maximum temperature for this packing is 200 °C.
Helpful?
-
-
What is the Department of Transportation shipping information for this product?
1 answer-
Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service