Skip to Content
Merck
All Photos(1)

Documents

11812-U

Supelco

Coated GC Packing

phase 5% Carbowax 20M, matrix 80/120 Carbopack B AW support, bottle of 15 g

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151817
NACRES:
SB.54

packaging

bottle of 15 g

parameter

60-225 °C temp. range

technique(s)

gas chromatography (GC): suitable

matrix

80/120 Carbopack B AW support

matrix active group

5% Carbowax 20M phase

column type

packed GC

compatibility

for analyte group alcoholic beverages

Looking for similar products? Visit Product Comparison Guide

General description

The choice of coating material is based on the stationary phase of the GC. Coated GC packing is done by coating a 6% carbowax -20M liquid phase on a chromosorb support. The GC column made up of this packing material is highly efficient, has low bleed and almost no active site. Furthermore it guarantees uniform packing in the column thereby leading to rapid analysis.
Ready-to-use coated packing for those wanting to pack their own columns.

Application

Carbopack B or graphitized thermal carbon block (GTCB) was used for the determination of trace amounts of simazine and atrazine in water. It was also used for the Gas chromatographic evaluation of the organic components present in the atmosphere at trace levels for pre-concentration of the sample.

Storage Class Code

11 - Combustible Solids

WGK

WGK 1

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Basic Gas Chromatography-Mass Spectrometry: Principles and Techniques.
Karasek FW and Clement RE.
Science, 15-16 (1988)
Analytical Measurements in Aquatic Environments.
Namiesnik J and Szefer P.
Science, 73-73 (2009)
Rapid determination of simazine and atrazine in water at the parts per trillion (10 (12) level. Extraction by a miniaturized carbopack B trap followed by high-performance liquid chromatography.
Corcia D, et al.
Journal of Chromatography A, 405, 357-363 (1987)
Gas chromatographic evaluation of the organic components present in the atmosphere at trace levels with the aid of carbopack b for pre-concentration of the sample.
Ciccioli, et al.
Journal of Chromatography A, 351, 433-449 (1986)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service