Skip to Content
Merck
All Photos(1)

Documents

Z763721

BeadBug prefilled tubes, 2.0 mL capacity

with 0.1 mm Silica glass beads, acid washed

Synonym(s):

homogenization microtubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.22

material

colorless tube
conical bottom
screw top cap
silica beads

sterility

non-sterile

feature

graduations: no

packaging

pack of 50 ea

manufacturer/tradename

Benchmark Scientific D1031-01

technique(s)

PCR: suitable

capacity

2 mL

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

These prefilled tubes fit the BeadBug microtube homogenizer, and come with standard acid-washed glass beads, triple-pure zirconium beads, or stainless steel beads.
The triple-pure beads are molecular biology grade, and are acid washed, heat treated and tested free of nuclease.
The stainless steel beads are acid-washed as well.
All tubes are non-skirted with screw-caps

Legal Information

BeadBug is a trademark of Benchmark Scientific, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service