Skip to Content
Merck
All Photos(1)

Key Documents

Z757918

Sartorius Picus electronic pipette

8 channel, volume 0.2-10 μL, pack of 1 ea

Synonym(s):

electronic pipetting, pipettors

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€1,320.00

€1,320.00


Check Cart for Availability


Select a Size

Change View
1 EA
€1,320.00

About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

€1,320.00


Check Cart for Availability

AC/DC input

100 V / 240 V AC, European 2-pin plug (flat 2-pin)
100 V / 240 V AC, UK plug (3 pin)
100 V / 240 V AC, US 2-pin plug

feature

8-channel
CE compliant
electronic

packaging

pack of 1 ea

manufacturer/tradename

Sartorius 735321

volume

0.2-10 μL

battery power

rechargeable

suitability

suitable for (Product is used in uHPLC, HPLC and trace analysis applications.)

Looking for similar products? Visit Product Comparison Guide

General description

Sartorius Picus of the Biohitfamily is the smallest and lightest electronic pipette on the market helping to avoid pipetting caused symptoms like RSI (repetitive strain injury). The Picus handle design and the location of the operation buttons enables comfortable pipetting.

Electronic tip ejection, one hand-operated adjustment wheel, and conveniently located start button minimizes the force needed in pipetting. Repetitive and time consuming pipetting can be done accurately and fast with serial dispensing modes and a new Tracker - great help for example in microplate work.

  • Tracker in conjunction with pipetting, reverse pipetting and multi dispensing modes to help microplate work
  • Adjustment possibility for 1-point, 2-points and 3-points
  • Easy maintenance of lower parts
  • Safe-Cone filters in all models > 10 μl to prevent contaminations
  • Autoclavable lower parts in all models (excl. mcp 1200 μL)

Storage Class Code

13 - Non Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service