Skip to Content
Merck
All Photos(1)

Key Documents

Z744276

Wilmad® Suprasil® VT Dewar Inserts for Bruker®

O.D. 10.5 mm , lower, L 242 mm , upper, L 72 mm , lower

Synonym(s):

EPR cryo dewar, EPR dewar

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103800
NACRES:
NB.15

packaging

pack of 1 ea

manufacturer/tradename

Wilmad WG-821-FL-Q

L

242 mm , upper
72 mm , lower

O.D.

10.5 mm , lower

Looking for similar products? Visit Product Comparison Guide

General description

Bruker style Variable Temperature Dewar Inserts are not silvered, and do not offer a dimple to support the sample tube. Maximum working temperature is 600 K.Dimension A: 242mm, Dimension B: 72mm, Dimension C: O.D. = 10.5mm, Dimension D: I.D. = 10.5mm

Application

EPR

Features and Benefits

Maximum working temperature is 600 K

Legal Information

Bruker is a registered trademark of Bruker-Physik AG
Suprasil is a registered trademark of HERAEUS QUARZGLAS GMBH & CO.
Wilmad is a registered trademark of SP Industries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service