Z744246
Wilmad® Single Crystal Mounting Rod
size 4 mm, pack of 1
Synonym(s):
EPR Mounting Rod, Supasil Mounting Rod
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
NACRES:
NB.15
packaging
pack of 1
manufacturer/tradename
Wilmad WG-857-Q
W × L
5 mm × 260 mm
size
4 mm
Looking for similar products? Visit Product Comparison Guide
General description
These rods are manufactured with the highest grade of synthetic quartz to eliminate E′ center defects and paramagnetic material contaminations.
Application
EPR
Legal Information
Wilmad is a registered trademark of SP Industries
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service