Skip to Content
Merck
All Photos(1)

Key Documents

Z743686

Wash-N-Dry coverslip rack

XL, yellow, holds 30 slipcover sizes including 18, 22 and 25 mm

Synonym(s):

slide rack

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€42.70

€42.70


Check Cart for Availability


Select a Size

Change View
1 EA
€42.70

About This Item

UNSPSC Code:
41122800
NACRES:
MA.01

€42.70


Check Cart for Availability

packaging

pack of 1 ea

manufacturer/tradename

Diversified Biotech WSDR-1100-Y

color

yellow

Looking for similar products? Visit Product Comparison Guide

General description

Holds 10 (30 for XL) Coverslips: Fast and easy cleaning, surface-treating and drying. Holds all slipcover sizes including 18, 22 and 25 mm.

Durable and Hassle Free: One piece polypropylene rack does not require assembly and is chemically and thermally resistant. Autoclavable.

Secure: Innovative design includes a notch to secure coverslips with a rubber band or loop of mono-filament.

Compatible: Fits inside a 100 mL beaker with space underneath for a small stir bar when submerged.

Note: The gap at the bottom of the Wash-N-Dry rack measures 8 mm (round coverslips also work with this product).

Legal Information

Wash-N-Dry is a trademark of Diversified Biotech

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service