Skip to Content
Merck
All Photos(2)

Key Documents

Z743360

Direct Thermal Cryo-Tags®

blue, L × W 1.50 in. × 0.50 in., pkg of 750 roll of

Synonym(s):

cryogenic vial labels, freezer labels

Sign Into View Organizational & Contract Pricing

Select a Size

750 EA
€55.80

€55.80


Estimated to ship on22 May 2025



Select a Size

Change View
750 EA
€55.80

About This Item

UNSPSC Code:
41103032
NACRES:
NB.35

€55.80


Estimated to ship on22 May 2025


packaging

pkg of 750 roll of

manufacturer/tradename

Diversified Biotech DTCR-2000-B

parameter

temp. range at 70 to -196 °C

technique(s)

cryopreservation: suitable

L × W

1.50 in. × 0.50 in.

color

blue

compatibility

Important note for Customers outside of USA: Our Direct Thermal labels are designed to work with U.S. Model Dymo printers only. Labels are not compatible with European DYMO printers.

Looking for similar products? Visit Product Comparison Guide

General description

Direct Thermal Cryo-Tags® are formatted to work with most direct thermal printers. Quickly label your samples with sharp text, clear barcodes or a combination of both. Cryogenic labels are suitable for a variety of applications. Diversified Biotech recommends the Label LIVE app for printing in conjunction with the mydpi Label Printer. Dymo LabelWriters are not compatible with Direct Thermal Cryo-Tags®.

Legal Information

Cryo-Tags is a registered trademark of Diversified Biotech

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service