Skip to Content
Merck
All Photos(1)

Key Documents

Z742701

BenchMixer V2 Vortexer with reversible top

AC/DC input 230 V AC, Schuko plug

Synonym(s):

vortex mixer, vortexer lab, vortexer mixer

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€361.00

€361.00


Check Cart for Availability


Select a Size

Change View
1 EA
€361.00

About This Item

UNSPSC Code:
41103800
NACRES:
NB.61

€361.00


Check Cart for Availability

packaging

pack of 1 ea

manufacturer/tradename

Benchmark Scientific BV1003-E

Looking for similar products? Visit Product Comparison Guide

General description

The BenchMixer V2 utilizes a smooth and powerful mixing technology similar to the original BenchMixer, with the advantage of a uniquely designed reversible rubber head that can be attached to the mixer in two orientations.

For the vortexing of single tubes, the cupped surface would generally be preferred. However, for applications requiring a flat/dimpled surface for mixing uniquely shaped vessels (or a handful of multiple test-tubes), the head can easily be flipped over and reattached in reverse orientation.

Like the original BenchMixer, the drive system is balanced with Q-Drive technology, providing a smooth vortexing action, while minimizing noise and excessive vibration. This results in quieter, more efficient and longer lasting operation. With a maximum speed up to 3,200 rpm, the mixer provides an instant vortex of even the largest sample sizes, including full 50ml tubes.

Features and Benefits

Reversible top platform, cup or flat-dimpled surface
Powerful motor for INSTANT vortexing
Continuous or "touch" operation
Q-Drive dynamic balancing system
Variable speed from 200 to 3200 rpm
Wide variety of accessories, for tubes up to 50ml

Legal Information

Benchmixer is a trademark of Benchmark Scientific, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service