Skip to Content
Merck
All Photos(1)

Key Documents

Z742682

BeadBug 6 microtube homogenizer

AC/DC input 115 V AC, US 2-pin plug

Synonym(s):

BeadBug 6 microtube homogenizer

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.74
Pricing and availability is not currently available.

description

Holds 6 x 2 mL or 2 x 5 mL tubes

manufacturer/tradename

Benchmark Scientific D1036

parameter

speed (4.0-7.0) (m/s)

technique(s)

PCR: suitable

W × L × D

8.6 in. (22 cm) × 14 in. (35.5 cm) × 8 in. (20.5 cm)

Looking for similar products? Visit Product Comparison Guide

General description

Like the other members of the Benchmark Microtube Homogenizer family, the BeadBug 6 utilizes a three dimensional shaking motion to disrupt samples. This motion, when combined with beads of the appropriate size and material, causes high velocity impacts with the sample and is an extremely fast and efficient method for releasing cellular contents, including nucleic acids and proteins.

Many different sample types, from cells in culture to organ tissues and bone can be homogenized in the BeadBug 6, most within 45 seconds. Programming the unit is very simple - just set the speed, time, number of cycles and pause
between cycles, then press start. For convenience, the last programmed parameters remain in memory for repeated runs.

Cycle times can be set between 1 and 90 seconds with pauses between cycles up to 90 seconds in 1 second increments. A maximun of 10 cycles can be set per program.

Sealed tubes prevent cross contamination in the BeadBug 6. Samples are simply loaded into the tubes along with the beads and placed in the unit for processing. After homogenization, tubes are spun briefly in a centrifuge, and
the lysate removed with a pipette.

Designed to fit the needs of medium throughput laboratories, the BeadBug 6 can simultaneously process up to six samples in 2.0ml tubes. With optional adapters, the unit will also accept two 5.0ml tubes. A full range of bead materials and sizes are available in both prefilled tubes and in bulk to meet all your sample processing needs.

Features and Benefits

Fast, efficient bead homogenization
Process up to 6 samples simultaneously
For all sample types, from soft tissue to bone
Accepts 2.0ml or 5.0ml tubes
Full range of bead materials and sizes are available

Legal Information

BeadBug is a trademark of Benchmark Scientific, Inc.

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service