Skip to Content
Merck
All Photos(1)

Key Documents

Z742381

CellCrown inserts

24 well plate inserts, sterile

Synonym(s):

3D cell inserts

Sign Into View Organizational & Contract Pricing

Select a Size

12 EA
€110.00

€110.00


Check Cart for Availability


Select a Size

Change View
12 EA
€110.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.22

€110.00


Check Cart for Availability

material

clear polycarbonate
polycarbonate

sterility

sterile; γ-irradiated
sterile

feature

lid

packaging

pack of 12 ea

manufacturer/tradename

Scaffdex C00006S

size

24 well

Looking for similar products? Visit Product Comparison Guide

General description

CellCrown is a disposable insert, which immobilizes a sample in its place on a 6, 12, 24, 48, and 96-well plate. Fibers, foils, membranes, textiles, tissue and block like samples can be fixed with CellCrown in a firm, adjusted position in the well. The sample can be left in the well during the change of media by means of a pipette between the wall of the well and the CellCrown. The lid of the well plate can be closed while CellCrown is used. The insert can be removed from the well plate and unloaded after cell culturing without damaging the sample. CellCrown is made of medical grade polycarbonate and the product range includes sterile products ready to use as well as non-sterile products to be sterilized by the user. Sterilization can be by gamma or e-beam radiation, autoclaving, ethylene oxide gas and plasma sterilization.

Sterilization Conditions:
Temperature.......121 °C / 250 °F
Time..................15 min.
Drying time.........15 min.

Legal Information

CellCrown is a trademark of Scaffdex Oy

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Laween Meran et al.
Nature medicine, 26(10), 1593-1601 (2020-09-09)
Intestinal failure, following extensive anatomical or functional loss of small intestine, has debilitating long-term consequences for children1. The priority of patient care is to increase the length of functional intestine, particularly the jejunum, to promote nutritional independence2. Here we construct

Questions

  1. What are the dimensions of this product?

    1 answer
    1. Please access the link below to view the dimensions of the CellCrown™24NX inserts:https://fnkprddata.blob.core.windows.net/domestic/data/datasheet/SCF/C70006F.pdf

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service