Skip to Content
Merck
All Photos(3)

Key Documents

Z742202

Hi/Lo profile rocker

Rocker with 3 Platforms, AC/DC input 115 V AC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103811

manufacturer/tradename

IBI ROCLS0003

availability

not available in EU

parameter

0-60 °C temp. range

platform size

12 in. × 12 in.

size

13.75 in. × 15.75 in. × 3.75 in.

weight

16 lb

Looking for similar products? Visit Product Comparison Guide

General description

The heavy-duty, Hi Low Profile Rocker unit is designed for versatility. It operates on bench tops, in high humidity or dry incubators, in high temperature ovens (to 65°C), and refrigerated units (to 0°C). Typical applications include: Staining and Destaining Gels, Northern and Southern Hybridizations, Western Blotting and Rinsing Membranes, Cell Culture Incubation, and Phage Elutions or Amplification of cDNA libraries.

The Hi Lo Profile Rocker fits easily into laboratory incubators, ovens, and refrigerated units without rearranging shelves or disturbing other materials. The thin, flat power cord reaches external outlets without damaging incubator or refrigerator gaskets. The platform is continuously adjustable from 2° to 11° and can be effortlessly changed in 15 seconds. The speed varies from 0 - 22rpm with no cogging at slow speeds.

All finishes and hardware are stainless steel and the rocker can be easily disassembled for sterilizing in the autoclave. The rocker can hold a maximum load of 20lbs. A maximum of 4 rocker platforms increases the rocker capacity using the same amount of bench space. A non-skid silicone mat comes with each platform to hold and stabilize loads.

The Hi/Lo Rocker operates on a permanent magnet 24VDC motor.

The Hi Lo Rocker was previously manufactured by Stovall Scientific. All IBI accessories and replacement parts are compatible with the Stovall Hi Lo Profile Rocker.

Features and Benefits

  • Operates in cold rooms and CO2 incubators (0 - 60°)
  • Adjustable speed (0 - 22RPM) and tilt control (2 - 11°)
  • Platforms are 12" x 12" and hold up to 20lbs total weight
  • Comes with: flat power cord, white silicone mat, and operation manual

Other Notes

Comes with Hi/Lo Rocker – 115V unit (Z367745) and the 3 Platform Kit (Z367796).

The 3 Platform Kit comes with all of the parts necessary to add three platforms to the standard rocker for a total of four platforms.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service