Skip to Content
Merck
All Photos(2)

Key Documents

Z741077

Kern analytical balance

ABS 120-4N, AC/DC input 220 V AC, Schuko plug

Synonym(s):

high accuracy weighing balances, high precision balance, high precision weighing, laboratory balances

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€1,610.00

€1,610.00


Check Cart for Availability


Select a Size

Change View
1 EA
€1,610.00

About This Item

UNSPSC Code:
41111502
NACRES:
NB.71

€1,610.00


Check Cart for Availability

material

stainless steel weighing plate

feature

CE compliant
CSA approved
DKD calibration certificate supplied

packaging

pack of 1 ea

manufacturer/tradename

Kern ABS 120-4N+963-101

weighing capacity measuring range

120 g, resolution: 0.1 mg (Max)

housing W × D × H

210 mm × 340 mm × 325 mm

plate diam.

90 mm

weight

6 kg

Looking for similar products? Visit Product Comparison Guide

General description

The Kern ABS and ABJ analytical balances are an entry level balance with a high-quality single cell weighing system. Both models have a unique dosage aid which has a high-stability mode and other filter settings. The simple recipe weighing and documenting is provided with a combined tare/print function.

In addition, the mixing ingredients for the recipe are numbered automatically and printed out with their corresponding number and weight value.

Single-cell advanced technology:
  • Fully automatic manufactured weighing cell from one piece of material
  • Stable temperature behavior
  • Short stabilization time: Steady weight values (approx. 3 sec laboratory conditions)
  • Shock proof construction
  • High corner load performance
  • Large LCD display, digit height 14 mm

The ABJ model has EU Approval ready for validation for pharma and commercial use.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service