Skip to Content
Merck
All Photos(1)

Key Documents

Z740504

smartSlicer Gel Cutting Tool & RaZor

large

Synonym(s):

electrophoresis gel cutter, gel knife, gel razor, gel razor replacement, safety cutter, safety razor, western gel cutting

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
€17.10
4800 EA
€568.00

€17.10


Estimated to ship on01 April 2025



Select a Size

Change View
100 EA
€17.10
4800 EA
€568.00

About This Item

UNSPSC Code:
41105300
NACRES:
NB.35

€17.10


Estimated to ship on01 April 2025


packaging

pack of 100 ea

manufacturer/tradename

LevGo Inc 30203

L × H × thickness

50 mm × 25 mm × 0.27 mm

Looking for similar products? Visit Product Comparison Guide

General description

At just 0.27 mm (0.011 in.) the US Patent Pending smartSlicer is as thin as a single edge industrial razor blade but much safer - the smartSlicer is unlikely to slice you!

  • The smartSlicer is able to cleanly slice gels* right on the light Box without scratching the surface of the box
  • The smartSlicer can also be used to chop, mince or slice some soft tissue samples
  • The smartSlicer is also adjustable - simply cut it with standard scissors to the width you require

Available in two sizes: our Standard size is the same size as an industrial single edge razor. Our Large smartSlicer is 30% larger for bigger jobs.

smartSlicers are made in the USA of food grade PET and packed 100 per pack.
Lab Safety Managers love the smartSlicer!

*Best for 1% to 2% gels.

Legal Information

smartSlicer is a trademark of LevGo Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service