Skip to Content
Merck
All Photos(1)

Key Documents

Z740334

PierceASeal Foil heat sealable seal

LabSheet, W × L 78 mm × 125 mm, sterile

Synonym(s):

Pierceable foil seal, reusable heat seal

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
€91.90

€91.90


Check Cart for Availability


Select a Size

Change View
100 EA
€91.90

About This Item

UNSPSC Code:
41122410
NACRES:
NB.22

€91.90


Check Cart for Availability

sterility

sterile

feature

piercable

packaging

pack of 100 ea

manufacturer/tradename

IST Scientific IST-106-078SS

W × L

78 mm × 125 mm

Looking for similar products? Visit Product Comparison Guide

General description

Pierceable foil seal with good solvent resistance.

Features: Foil, high solvent resistance including DMSO, non-peelable, multiple sealing/re-sealing permissible, easy sealing surface identification, pierceable.
Compatibility: Polypropylene (PP), Polystyrene (PS).
Seal integrity range: -20°C to 120°C.

Application

PCR, compound storage,sample shipping, can be sealedover existing seal

Legal Information

PierceASeal Foil is a trademark of IST Scientific

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Questions

  1. Hello, are these films recommended for sealing 96-well plates injected on a mass spectrometer (MSMS)? If not, do you have an alternative?

    1 answer
    1. Heat sealing offers a 100% effective method of plate sealing, for complete seal integrity, as well as being quick and cost effective.

      PierceASeal Foil is compatible with polypropylene and polystyrene plates.

      This seal demonstrates good solvent resistance and can be used for low temperature and room temperature compound storage in DMSO and organic solvents.

      PierceASeal Foil can be pierced with a pipette tip manually, or by a liquid handling robot.

      This seal can be resealed by applying another PierceASeal Foil seal straight on top of a previously pierced seal.

      This seal is available as sheets, for use with manual and semi-automated sealers.

      Also available in multiple roll formats compatible with specified automated heat sealers.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service