Skip to Content
Merck
All Photos(1)

Key Documents

Z740261

Tough-Spots®

size 1/2 in., white

Synonym(s):

solvent resistant labels, temperature resistant labels

Sign Into View Organizational & Contract Pricing

Select a Size

1000 EA
€31.60

€31.60


Check Cart for Availability


Select a Size

Change View
1000 EA
€31.60

About This Item

UNSPSC Code:
55121611
NACRES:
NB.35

€31.60


Check Cart for Availability

material

(Polyvinyl)
white

packaging

pkg of 1000 ea (per roll)

manufacturer/tradename

Diversified Biotech T-SPOTS-50

size

1/2 in.

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Tough - Chemically inert, polyolefin labels resist most organic solvents and caustic agents. They adhere to most plastics†, glass, and metals without cracking, peeling, or degrading

Temperature-Resistant - From -196°C to 100°C, Tough-Spots® withstand boiling water baths, moderate oven temperatures (150°C), autoclaving and extreme freezer temperatures (liquid and vapor phase nitrogen)

Specially Designed - Label sheets are specially top-coated to readily accept laser printing. Heat-resistant, stay-flat sheets will not jam in laser printers

Ideally Sized - Fits a variety of microcentrifuge tube tops, cryovial caps and lids, as well as many other laboratory container caps, lids and covers

Color Coding - 3/8 in. (9.5 mm) and 1/2 in. (13 mm) diameter Laser Tough-Spots® are available in White, Blue, Green, Orange, Red and Yellow
Circular cryogenic labels formatted for handwriting. Tough-Spots® on a roll are easy to write PVC cryogenic labels that accept writing from most lab markers.

Features and Benefits

  • Chemically inert, polyolefin labels resist most organic solvents and caustic agents.
  • They adhere to most plastics†, glass, and metals without cracking, peeling, or degrading
  • Temperature-Resistant from -196°C to 100°C
  • Withstand boiling water baths, moderate oven temperatures (150°C), autoclaving and extreme freezer temperatures (liquid and vapor phase nitrogen)
  • Label sheets are specially top-coated to readily accept laser printing. Heat-resistant, stay-flat sheets will not jam in laser printers
  • Fits a variety of microcentrifuge tube tops, cryovial caps and lids, as well as many other laboratory container caps, lids and covers

Legal Information

Tough-Spots is a registered trademark of Diversified Biotech

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service