Skip to Content
Merck
All Photos(1)

Key Documents

Z735086

Jenco compound microscopes, JC series

AC/DC input 115 V AC, brightfield, infinity planachromatic lens, trinocular, modern ergonomic frame; 20 W halogen bulb

Synonym(s):

compound microscopes, microscopes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41161502
NACRES:
MA.44

description

Brightfield infinity plan, achromatic

feature

CSA approved

manufacturer/tradename

Jenco JC-311

availability

not available in EU

Looking for similar products? Visit Product Comparison Guide

General description

Jenco listened to the needs of experienced researchers and designed the JC Series Upright Compound microscopes to perform in your demanding environment. The JC Series incorporates advanced technology into a durable, cost effective solution for your microscope needs.

  • Modern frame with enhanced stability and built-in handle
  • Ergonomic single hand focus/stage control increase workflow, minimize fatigue
  • Robust stainless steel & brass gear train focus mechanism endures high throughput well beyond its 5 year warranty
  • Brilliant images resolved by superb optics; choose Infinity or 160 mm objectives
  • Versatile performance - multiple microscopic methods available, including brightfield, darkfield, phase contrast and simple
  • polarization
  • Optics are Infinity Planachromatic

Key Specifications:
  • Optical body - Seidentopf design inclined 30°, with 55 to 75 mm interpupillary adjustment and 360° rotation
  • Nosepiece - Quintuple ball bearing, reversed, with positive click stops & smooth operation
  • Eye pieces - 10X wide field; Focal Length 25 mm, Field Number 20 mm
  • Mechanical stage - 8.25" (209 mm) X 5.5" (140 mm) with vernier scale; Low-positioned right hand coaxial control knobs for one hand
  • focusing; removable spring clip slide holder
  • Focus mechanism - adjustable tension control to prohibit drift and adjustable up-stop to protect slides, specimen and objective lenses; markings at 0.002 mm increments
  • Condenser - 1.25 N.A. 2 element Abbe with iris diaphragm and rack and pinion focusing
  • Kohler Illumination, field diaphragm, 20 watt, 6 volt Halogen bulb with electronic dimmer
  • Dimensions - Trinocular: (WHD) (in/cm) 7.8 x 16.5 x 10.9 / 20.0 x 41.9 x 27.8
  • Binocular: (WHD) (in/cm) 7.8 x 16.2 x 10.9 / 20.0 x 40.9 x 27.8
  • Gross Weight: (lb/kg) 20/9.1

Note:
Brightfield Microscope Includes: the four objectives in the table, dust cover, immersion oil, two color filters, spare halogen lamp fuse and instruction manual.

Legal Information

Jenco is a trademark of Jenco International, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service