Skip to Content
Merck
All Photos(2)

Key Documents

Z722871

Hettich® Universal 320/320R centrifuge

UNIVERSAL 320R, AC/DC input 115 V AC, US 3-pin plug

Synonym(s):

centrifuge hettich, hettich centrifuges

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161701
Pricing and availability is not currently available.

feature

cooling
refrigerated

manufacturer/tradename

Hettich 1406-01

parameter

temp. range at -20-40 °C
16000 rpm
24900 rpm

technique(s)

centrifugation: suitable

H × W × D

346 mm (13.5 in.) × 401 mm (15.75 in.) × 695 mm (27.25 in.)

weight

52 kg (114.5 lb)

Looking for similar products? Visit Product Comparison Guide

General description

  • Standard capacity universal benchtop centrifuge
  • Available in non-refrigerated (320) and refrigerated (320R) versions
  • Capacity: 4 x 200 mL (Swing-out)/6x94 mL
  • Max RPM/RCF: 15,000/21,382 (fixed angle)
  • Temperature Range (320R): -20°C to +4°C
  • Noise dampening technology
  • Push button open and close lid with drop protection
  • 10 user defined settings
  • CE Compliant

Speciality applications available:
  • Cytology up to 8 slide carriers
  • Microtiter and deep well plates


Note: The UNIVERSAL 320 centrifuge offers excellent performance and a comprehensive range of accessories for virtually any clinical or research application. In addition, since the UNIVERSAL 320/320R centrifuge can be used for both standard and specialized applications, they are not only versatile but cost-saving as well as space saving with respect to laboratory space.

Rotors and other centrifuge accessories are sold separately.

Packaging

CSA or cTUVus Label for Canada (SCC)

Legal Information

Hettich is a registered trademark of Andreas Hettich GmbH & Co. KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. Please confirm, which accesories are included in this part number Z722871 and which additional, are required for operation.

    1 answer
    1. This product consists of the centrifuge only. Rotors and other centrifuge accessories are sold separately. Please see the link below to reciew additional accessories associated with the Hettich Universal 320/320R centrifuge:
      https://www.sigmaaldrich.com/search/universal-320-320r?focus=products&page=1&perpage=30&sort=relevance&term=universal%20320%2F320r&type=product

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service