Skip to Content
Merck
All Photos(1)

Key Documents

Z710946

Wheaton staining dishes

with covers for 50 slides

Synonym(s):

900403

Sign Into View Organizational & Contract Pricing

Select a Size

3 EA
€645.00

€645.00


Check Cart for Availability


Select a Size

Change View
3 EA
€645.00

About This Item

UNSPSC Code:
41121812
NACRES:
MA.01

€645.00


Check Cart for Availability

material

soda-lime glass

sterility

non-sterile

packaging

pack of 3 ea

manufacturer/tradename

WHEATON® 900403

dish capacity

~1000 mL

inside L × W × D

185 mm × 88 mm × 68 mm

Looking for similar products? Visit Product Comparison Guide

General description

Microscopy is a method of viewing objects that lie outside the resolution of the human eye and can be examined. The objects to be observed are magnified to such an extent that they can be displayed as images. For sample preparation, the objects to be examined are cut into very thin slices. These sections are then applied to an object slide and covered with a cover glass and appropriate solutions. To view the sections under the microscope, the sections on the slide must be filled in a staining trough and stained with an appropriate staining solution.

Features and Benefits

  • Manufactured from soda-lime glass
  • The rack is made of non-tarnishable stainless steel that is resistant to staining solutions
  • The handle is permanently attached, but hinged to permit closure of the dish and easy insertion and removal of the microscope slides
  • This slotted rack holds 50 microscope slides, sizes 3” x 1” (75mm x25mm), 3” x 1-1/2” (75mm x 38mm), and 3” x 2” (75mm x 51mm)
  • Approximate inside bottom dimensions (mm): 185 L x 88 W x 78 D
  • Can be used for dyeing or as a TLC development chamber

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service