Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
960 ea | Check Cart for Availability | € 128,00 |
About This Item
€ 128,00
material
colorless
sterility
sterile
feature
DNase free, RNase free, barrier: no, endotoxin free
packaging
pack of 96 ea (Racked)
manufacturer/tradename
Sartorius 791021
maximum volume
1 mL
volume range
10-1000 μL
volume
10—1000 μL
General description
Optifit Tips are available in various packaging types for all your needs:
- Single Tray racks – purity certified tip racks
- Refill Packs - purity certified and ecological refill packages
- Refill Towers - space-saving and ecological refill packages
- Flexibulk boxes - space-saving, ecological and economical bulk boxes
- Standard bulk – economical bulk boxes
While Optifit Tip trays are colour coded for easy matching with a corresponding, colour coded Sartorius pipette, they do also match with most other pipette due to their universal design.
Strict quality standards, ISO 9001 and ISO 13485, are followed from tip R&D to production and delivery. The purity certified tips are manufactured in ISO 8 classified clean room conditions to avoid any contaminations and are tested for DNase, RNase and endotoxins per each tip lot. Pre-sterilised tips are also available for the purest laboratory work. Sartorius offers a selection of pipette tips, extended and large volume tips, for special needs.
Other Notes
1 of 1
This Item | |||
|---|---|---|---|
| description volume range 10-1000 μL, wide-bore, racked, sterile | description volume range 5-350 μL, standard, racked, sterile | description volume range 10-1000 μL, standard, refill, sterile | description volume range 50-1200 μL, standard, racked, sterile |
| manufacturer/tradename Sartorius 791021 | manufacturer/tradename Sartorius 790351 | manufacturer/tradename Sartorius 791003 | manufacturer/tradename Sartorius 791201 |
| sterility sterile | sterility sterile | sterility sterile | sterility sterile |
| feature DNase free, RNase free, endotoxin free, barrier: no | feature barrier: no, RNase free, endotoxin free, DNase free | feature DNase free, endotoxin free, RNase free, barrier: no | feature endotoxin free, DNase free, RNase free, barrier: no |
| volume 10—1000 μL | volume 5—350 μL | volume 10—1000 μL | volume 50—1250 μL |
| material colorless | material colorless | material colorless | material colorless |
| packaging pack of 96 ea (Racked) | packaging pack of 96 ea (Racked) | packaging pack of 96 ea (Racked) | packaging pack of 96 ea (Racked) |
Still not finding the right product?
Explore all of our products under Sartorius pipette tips
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.

