Skip to Content
Merck
All Photos(2)

Documents

Z688363

Laser Tough-Tags

Microcentrifuge tube labels, white, L × W 0.94 in. × 0.5 in.

Synonym(s):

solvent resistant labels, temperature resistant labels

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
55121611
NACRES:
NB.35

material

polyester
white

packaging

pkg of 2975 pkg 25 sheets of 119 labels

manufacturer/tradename

Diversified Biotech TTSW-2240

technique(s)

PCR: suitable

L × W

0.94 in. × 0.5 in.

General description

Tough-Tags are chemically inert labels that strongly adhere to microtubes, test tubes, storage boxes and other microscope slides. They are temperature resistant from 121°C to –40°C and withstand autoclaving, boiling water baths, freezer temperatures, organic solvents and caustic agents. For best adhesion it is recommended that siliconized surfaces be avoided.Tough-Tags are perfect for accurately identifying important samples stored in tubes, microplates or boxes that will be autoclaved or stored in moderate freezer temperatures.

Legal Information

Tough-Tags is a trademark of Diversified Biotech

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service