Skip to Content
Merck
All Photos(1)

Key Documents

Z687898

IdMOC® tissue culture plate

16 chambers, size 96 wells, pkg of 1 ea

Synonym(s):

in vitro cell culture plate, Multiple Organ Co-Culture, Integrated Descrete Multiple Organ Culture Plates

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€105.00

€105.00


Check Cart for Availability


Select a Size

Change View
1 EA
€105.00

About This Item

UNSPSC Code:
41122107
NACRES:
NB.22
material:
clear wells
polystyrene
size:
96 wells
sterility:
sterile
binding type:
Collagen I coated surface
feature:
lid

€105.00


Check Cart for Availability

material

clear wells
polystyrene

sterility

sterile

feature

lid

packaging

pkg of 1 ea

manufacturer/tradename

Advanced Pharmaceutical Sciences 71032

maximum volume

1.2 mL

size

96 wells

working volume

0.06 mL

color

clear

suitability

suitable for (suitable for multiple organ co-culture)

binding type

Collagen I coated surface

Looking for similar products? Visit Product Comparison Guide

General description

IdMOC plates are a novel In Vitro System for routine screening of ADMET drug properties.

In previous in vitro systems, each cell type was studied in isolation, ignoring critical interactions between organs when metabolizing drugs. This led to the possibility of many factors such as inter-organ toxicity going unrecognized in drug evaluations. The IdMOC models in vivo multiple-organ interaction, thus allowing the evaluation of organ-specific effects of a drug and its metabolites. The IdMOC consists of multiple, inner wells within a larger interconnecting chamber. Multiple cell types are first individually cultured in the inner wells in media optimized for each cell type.

On the day of experimentation, the individual media are removed and the chamber is filled with a single universal medium, flooding the inner wells and allowing well-to-well communication via the overlying medium. The test material is then added to the overlying medium. After experimentation, the overlying medium can be analyzed for overall metabolism of the test material, and individual cell types can be processed for the quantification of associated test material to evaluate possible organ-specific bioaccumulation, evaluation of cell viability for cytotoxicity, and efficacy.

Applications:
  • Efficacy: Evaluation of the desired on-target and off-target effects via the examination of pharmacological effects of a drug in cells from target organs as well as off-target organs
  • Drug distribution: Estimation of the potential differential drug distribution in multiple organs via the quantification of drugs in cells from multiple organs after exposure
  • Drug metabolism: Drug stability and metabolite formation after metabolism by cells from multiple organs
  • Drug toxicity: Simultaneous evaluation of toxic potential of a drug on cells from multiple organs under identical experimental conditions

Legal Information

IdMOC is a registered trademark of Advanced Pharmaceutical Sciences, Inc.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service