Skip to Content
Merck
All Photos(1)

Key Documents

Z664324

Brady® BMP®21 LABPAL tapes

white vinyl (glossy), W × L 12.7 mm × 6.4 m

Sign Into View Organizational & Contract Pricing

Select a Size

1 ROLL
€32.90

€32.90


Estimated to ship on25 March 2025



Select a Size

Change View
1 ROLL
€32.90

About This Item

UNSPSC Code:
55121611
NACRES:
NB.35

€32.90


Estimated to ship on25 March 2025


material

white vinyl (glossy)

packaging

roll of 6.4 m

manufacturer/tradename

Brady M21-500-595

W × L

12.7 mm × 6.4 m

Looking for similar products? Visit Product Comparison Guide

General description

  • Brady® BMP®21 LABPAL tapes are ideal for various laboratory applications.
  • Features a large white printable area for labeling labware products including vials, centrifuge tubes, test tubes, straws, and slides.
  • Extreme temperature-resistant labels can perform well in both liquid nitrogen and autoclave environments.
  • Offers chemical resistance to ethanol, toluene, isopropanol, xylene, DMSO, 50% acetic acid, 10% hydrochloric acid, 10% Clorox solution.

Legal Information

BMP is a registered trademark of Brady Worldwide, Inc.
Brady is a registered trademark of Brady Worldwide, Inc.
LABPAL is a trademark of Brady Worldwide, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service