Skip to Content
Merck
All Photos(1)

Key Documents

Z659800

Bandelin SONOREX SUPER with built-in heating Ultrasonic baths

Bandelin RK 514 BH, capacity 18.7 L

Synonym(s):

heated ultrasonic bath sonicator, heated ultrasonic cleaning bath

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103706
NACRES:
NB.74
Pricing and availability is not currently available.

AC/DC input

230 V

feature

CE compliant
HF-peak output max. W/per. = 2 × 450
drain ball cock ½"

packaging

pack of 1 ea

manufacturer/tradename

Bandelin RK 514 BH

availability

not available in USA and Canada

heater capacity

600 W

L × W × D

325 mm × 300 mm × 200 mm

capacity

18.7 L

Looking for similar products? Visit Product Comparison Guide

General description

PZT-large area transducers produce the high-powered ultrasonic intensity throughout the entire oscillating tank. Concentrated ultrasonic energy without irritating surface waves. Constant power and automatic frequency control always ensure optimum distribution of ultrasonic energy and reproducible results, regardless of the sizes of the pieces to be cleaned. Especially intense due to the advantageous frequency of 35 kHz.
  • PZT-large area oscillating systems
  • HF-Frequency 35 kHz
  • Timer 1-15 minutes and continuous operation
  • H-types with built-in heating, 30-80°C (86 to 176°F) thermostatically adjustable
  • Oscillating tank of stainless steel
  • Housing of stainless steel - drip proof
  • Drain cock included for easy emptying (from RK 103 H upward)
  • SONOREX SUPER units are RFI-proof and CE marked

Legal Information

SONOREX is a trademark of Bandelin Electronic GmbH & Co. KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service