Skip to Content

Z659592

Bandelin SONOREX SUPER with built-in heating Ultrasonic baths

Bandelin RK 103 H, capacity 4 L

Synonym(s):

heated ultrasonic bath sonicator, heated ultrasonic cleaning bath, Bandelin 326

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
41103706
Feature:
CE compliant, HF-peak output max. W/per. = 2 × 320, drain ball cock ¼"
Capacity:
4 L
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


AC/DC input

230 V

feature

CE compliant, HF-peak output max. W/per. = 2 × 320, drain ball cock ¼"

packaging

pack of 1 ea

manufacturer/tradename

Bandelin 326

availability

not available in USA and Canada

heater capacity

200 W

L × W × D

240 mm × 140 mm × 150 mm

capacity

4 L

General description

PZT-large area transducers produce the high-powered ultrasonic intensity throughout the entire oscillating tank. Concentrated ultrasonic energy without irritating surface waves. Constant power and automatic frequency control always ensure optimum distribution of ultrasonic energy and reproducible results, regardless of the sizes of the pieces to be cleaned. Especially intense due to the advantageous frequency of 35 kHz.
  • PZT-large area oscillating systems
  • HF-Frequency 35 kHz
  • Timer 1-15 minutes and continuous operation
  • H-types with built-in heating, 30-80°C (86 to 176°F) thermostatically adjustable
  • Oscillating tank of stainless steel
  • Housing of stainless steel - drip proof
  • Drain cock included for easy emptying (from RK 103 H upward)
  • SONOREX SUPER units are RFI-proof and CE marked

Legal Information

SONOREX is a trademark of Bandelin Electronic GmbH & Co. KG


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library