Skip to Content
Merck

Skip To

Z652121

Hettich® MIKRO 200/200R centrifuge

MIKRO 200R, AC/DC input 115 V AC

Synonym(s):

centrifuge hettich, micro centrifuge

Sign In to View Organizational & Contract Pricing.

About This Item

UNSPSC Code:
40161701
Manufacturer/tradename:
Hettich 2405-01
Parameter:
temp. range at -10-40 °C, 15000 rpm, 21382 rpm
Feature:
CE compliant, cooling, refrigerated


AC/DC input

100 - 127 V AC

feature

CE compliant, cooling, refrigerated

manufacturer/tradename

Hettich 2405-01

parameter

temp. range at -10-40 °C, 15000 rpm, 21382 rpm

technique(s)

centrifugation: suitable

H × W × D

260 mm (10.25 in.) × 281 mm (11 in.) × 547 mm (21.5 in.)

weight

28 kg (61.75 lb)

General description

Note: The MIKRO 200 microliter centrifuges are not only fast, but the MIKRO 200R refrigerates quickly: down to + 4°C in 10-15 minutes with the Fast Cool function. Highly reliable refrigeration ensures that even thermosensitive samples are centrifuged gently. Rotors sold separately.

Rotors and other centrifuge accessories are sold separately.
  • Standard micro centrifuge
  • Available in non-refrigerated (200) and refrigerated (200R) versions
  • Capacity: 24 x 1.5/2.0 mL
  • Max RPM/RCF: 14,000/18,626 (fixed angle)
  • Choice of 24 or 30 place rotor or PCR strip rotor or Cryo tube rotor
  • Bio-containment, autoclavable; phenol resistant lids available
  • Fast cool function: down to +4°C in 10-15 minutes
  • CE Compliant

Packaging

CSA or cTUVus Label for Canada (SCC)

Legal Information

Hettich is a registered trademark of Andreas Hettich GmbH & Co. KG


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library