Skip to Content
Merck
All Photos(1)

Key Documents

Z642967

Greiner round bottom tubes, polypropylene

tube capacity 1.3 mL, tube diam. × L 8.5 mm × 44 mm

Synonym(s):

centrifuge tube, culture tube, plastic centrifuge tube, plastic culture tube

Sign Into View Organizational & Contract Pricing

Select a Size

1000 EA
€100.00

€100.00


Estimated to ship on25 May 2025



Select a Size

Change View
1000 EA
€100.00

About This Item

UNSPSC Code:
41121700
NACRES:
NB.11

€100.00


Estimated to ship on25 May 2025


material

natural tube
polypropylene
round bottom tube

feature

RCF 5,800 × g

packaging

case of 1000

manufacturer/tradename

Greiner 102201

availability

available only in EU

tube capacity

1.3 mL

tube diam. × L

8.5 mm × 44 mm

Looking for similar products? Visit Product Comparison Guide

General description

Polypropylene tubes have particularly good thermal, chemical and mechanical stability. Material is biologically inert and is ideally suited for storage of samples.

Legal Information


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service