Skip to Content
Merck

Skip To

Z640468

Eppendorf® epT.I.P.S. Reloads

volume range 500-2500 μL

Sign In to View Organizational & Contract Pricing.

About This Item

NACRES:
NB.02
UNSPSC Code:
41121600
Volume:
500—2500 μL
Sterility:
non-sterile
Feature:
barrier: no
Packaging:
pack of 480 (10 trays of 48 tips)
Manufacturer/tradename:
Eppendorf® 0030 073.509, Eppendorf® 022491571


material

red

sterility

non-sterile

feature

barrier: no

packaging

pack of 480 (10 trays of 48 tips)

manufacturer/tradename

Eppendorf® 0030 073.509, Eppendorf® 022491571

L

115 mm

maximum volume

2.5 mL

volume range

500-2500 μL

volume

500—2500 μL

General description

Part of the ep T.I.P.S. box and reload system for contamination-free handling of refill trays, with plastic lids protecting the trays from contact during transfer to the working box.
Trays of tips which may be autoclaved in their packaging and stored clean for later use. Tips may be used straight from the reload tray, or loaded into ep T.I.P.S box (purchase separately)

Legal Information

Eppendorf is a registered trademark of Eppendorf SE


Still not finding the right product?

Explore all of our products under Eppendorf® epT.I.P.S. Reloads




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library