Skip to Content
Merck
All Photos(1)

Key Documents

Z617679

Greiner dishes

square dish, 120 x 120 x 17mm, vented

Synonym(s):

cell culture dishes, culture dishes, petri dishes, tissue culture dishes

Sign Into View Organizational & Contract Pricing

Select a Size

240 EA
€205.00

€205.00


Check Cart for Availability


Select a Size

Change View
240 EA
€205.00

About This Item

UNSPSC Code:
41121812
NACRES:
NB.14

€205.00


Check Cart for Availability

material

polystyrene
square

sterility

non-sterile

feature

lid

packaging

case of 240 ea (24 x packs of 10)

manufacturer/tradename

Greiner 688102

L × W × H

120 mm × 120 mm × 17 mm

dish capacity

~20 mL

surface area

142 cm2

suitability

suitable for (bacteriological applications)

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

  • Greiner dishes are made from high-quality clear polystyrene.
  • Dishes afford distortion-free optical surfaces for easy microscope viewing and are suitable for all bacteriological uses.
  • Manufactured under controlled low bioburden conditions ensuring all general bacteriological standards and requirements are met.
  • Vented design enables easy gas exchange.
  • Stackable dishes offer a convenient space-saving option.
Greiner petri dishes afford distortion-free optical surfaces for easy microscope viewing and are suitable for all bacteriological uses. These petri dishes are manufactured under controlled low bioburden conditions ensuring all general bacteriological standards and requirements are met.

Legal Information


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service