Skip to Content
Merck
All Photos(1)

Key Documents

Z380210

Test tube half racks for orbital mixer

20-mm tubes 4 × 5 array

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€33.00

€33.00


Check Cart for Availability


Select a Size

Change View
1 EA
€33.00

About This Item

UNSPSC Code:
41122804
NACRES:
NB.73

€33.00


Check Cart for Availability

feature

Holds 20 x 20 mm tubes

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F18748-0020

size

128 mm × 105 mm × 72 mm

Looking for similar products? Visit Product Comparison Guide

Application

For secure orbital mixing of samples in test tubes.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service