Skip to Content
Merck
All Photos(1)

Key Documents

Z377090

Nalgene® PETG Biotainer® Bottles and Carboys

capacity 2000 mL, clear polycarbonate

Synonym(s):

hdpe bottles, petg bottles, sterile bottles

Sign Into View Organizational & Contract Pricing

Select a Size

1 CASE
€805.00

€805.00


Check Cart for Availability


Select a Size

Change View
1 CASE
€805.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

€805.00


Check Cart for Availability

material

clear polycarbonate
narrow-mouth bottle
siliconized polypropylene cap
square bottle

Joint

Joints threaded neck (48)

sterility

sterile

feature

autoclavable
graduations
with cap

packaging

case of 20 ea
pack of 5 ea

manufacturer/tradename

Nalgene® 3233-42

capacity

2000 mL

diam. × H

116 mm × 265 mm

neck I.D.

37 mm

Looking for similar products? Visit Product Comparison Guide

General description

Featuring a square footprint for space saving, a wide neck for smoother sample pouring, and a drip control ring. Also, each bottle has easy-to-read graduations and an indented, ribbed hand grip for easier handling. The lot number and sterility dating are printed on each bottle for traceability.

The screw caps of the PETG bottles are fitted with high-density polyethylene cap liners. Polycarbonate bottles can be heated to autoclaving temperatures and frozen to −100 °C. The screw caps are fitted with silicone rubber laminated liners. The HDPE bottle is excellent for low-temperature freezing of media and similar products.

Legal Information

Biotainer is a registered trademark of In Vitro Scientific Products
Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service