Skip to Content
Merck
All Photos(1)

Key Documents

Z363472

Sigma-Aldrich

Scienceware® bench liners

Labmat roll, orange, roll W 20 in. (50 cm) × 50 ft (15.2 m)

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€118.00

€118.00


Check Cart for Availability


Select a Size

Change View
1 EA
€118.00

About This Item

UNSPSC Code:
41122300
NACRES:
NB.35

€118.00


Check Cart for Availability

manufacturer/tradename

Bel-Art

roll W

20 in. (50 cm) × 50 ft (15.2 m)

Looking for similar products? Visit Product Comparison Guide

General description

Disposable bench and drawer liners protect surfaces from stains and wear. Polyethylene film backing is non-skid and prevents soak-through of most liquids while the absorbent upper surface traps aqueous, alcoholic and corrosive solutions.

Features and Benefits

  • Highly absorbent upper surface traps up to 420ml/m² of water, dyes, corrosive chemicals or radioactive solutions
  • Flexible polyethylene film backing is non-skid and prevents soak-through of most solutions
  • Available in 50.8cm (20”) wide by 15.2 m (50 ft.) rolls, or 50.8 x 61cm (20 x 24”) pre-cut sheets
  • Rolls are easily cut with the Science ware Safety Cutter (F21012-0000) or scissors while roll is retained in dispenser

Legal Information

Labmat is a trademark of SP Scienceware, a division of SP
Scienceware is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service