Skip to Content
Merck
All Photos(1)

Key Documents

Z354074

Sigma-Aldrich

Nalgene® vacuum desiccator

with stopcock, Overall H 262 mm

Synonym(s):

moisture extraction device, sample protection unit

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€208.00

€208.00


Check Cart for Availability


Select a Size

Change View
1 EA
€208.00

About This Item

UNSPSC Code:
41104510
NACRES:
NB.43

€208.00


Check Cart for Availability

material

polycarbonate cover (250 mm diam.)

feature

autoclavable: no

packaging

pack of 1 ea

manufacturer/tradename

Nalgene® 5310-0250

O.D. × I.D.

330 mm × 246 mm , including stopcock

Overall H

262 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

  • Clear PC cover with blue bottom
  • Vacuum connection on body has PTFE stopcock, accepts 1/4 in. I.D. tubing.
  • Max clearance above plate: 143 mm
Nalgene vacuum desiccators have a transparent polycarbonate (PC) cover and polypropylene (PP) base which will not shatter or implode at full vacuum when used according to instructions packed with the product. The desiccator body is impervious to all solid desiccants, including acids and alkalies. Do not use concentrated acids as desiccants.

Straight-bore design eliminates stopcock leakage. No gaskets are necessary, and no need to draw a vacuum to make cover airtight - only grease is needed. Recessed rim on cover keeps grease off bench-top when cover is set down. Desiccator takes any standard 230 mm desiccator plate such as Z360422. The plate for the large size is sold separately.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Khaled M A Abdel-Raouf et al.
Biology, 10(6) (2021-07-03)
The development of robust skeletal muscle models has been challenging due to the partial recapitulation of human physiology and architecture. Reliable and innovative 3D skeletal muscle models recently described offer an alternative that more accurately captures the in vivo environment

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service