Skip to Content
Merck
All Photos(1)

Key Documents

Z331627

BRAND® Erlenmeyer flask, wide-neck, screw cap, PP

capacity 100 mL

Synonym(s):

conical flasks

Sign Into View Organizational & Contract Pricing

Select a Size

6 EA
€39.30

€39.30


Estimated to ship on26 May 2025



Select a Size

Change View
6 EA
€39.30

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

€39.30


Estimated to ship on26 May 2025


material

flat bottom
polypropylene
wide-neck

Joint

joint ST/NS34/35
joint neckGL 40

sterility

non-sterile

feature

closure type Screw cap
with cap

packaging

case of 6

manufacturer/tradename

BRAND 93172

O.D. × H

64 mm × 110 mm

capacity

100 mL

Looking for similar products? Visit Product Comparison Guide

General description

High clarity. With graduations. Threaded neck with standard ground socket.

Other Notes

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service